| Part Height | 1.21 in, 30.7 mm |
| Material | Nolu-SD |
| Inch/Metric | Inch |
| Length | 240 in |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Sheath Thickness | 0.078 in |
| Bend Radius [Min] | 6 in |
| Sheath Material | Stainless Steel |
| Standard | FDA Accepted |
| Part Width | 1.25 in, 31.8 mm |
| Profile | Ell Tee Guide Rail |
| Weight | 0.56 LB |
| EAN or UPC | 787405518025 |

