| Temperature Range [Max] | 180 °F |
| Material | UHMW-PE |
| Sheath Material | Stainless Steel |
| Bend Radius [Min] | 6 in |
| Profile | Ell Tee Guide Rail |
| Part Height | 1.21 in, 30.7 mm |
| Inch/Metric | Metric |
| Sheath Thickness | 0.078 in |
| Color | White |
| Part Width | 1.25 in, 31.8 mm |
| Standard | FDA Accepted |
| Length | 120 in |
| Weight | 2.02 LB |
| EAN or UPC | 787405518223 |

