features
- Ram extruded UHMW-PE with static dissipating additives (SD).
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- Static dissipating additives
- FDA & USDA complaint material.
- 304 stainless steel sheath
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Profile | Ell Tee Guide Rail |
| Sheath Thickness | 0.078 in |
| Sheath Material | Stainless Steel |
| Color | Black |
| Length | 120 in |
| Material | Nolu-SD |
| Inch/Metric | Inch |
| Part Height | 1.21 in, 30.7 mm |
| Bend Radius [Min] | 6 in |
| Part Width | 1.25 in, 31.8 mm |
| Weight | 0.583 LB |
| EAN or UPC | 787405518186 |

