| Sheath Material | Stainless Steel |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Bend Radius [Min] | 4 in |
| Profile | Tee Guide Rail |
| Sheath Thickness | 0.078 in |
| Length | 120 in |
| Color | White |
| Part Height | 0.83 in, 21.1 mm |
| Standard | FDA Accepted |
| Material | UHMW-PE |
| Part Width | 0.75 in, 19.1 mm |
| Weight | 5.2 LB |
| EAN or UPC | 787405475328 |

