- 10100712 / HINGE 337 M6
| Material | Reinforced Polyamide |
| Series | Hinges |
| Thread Size | M6 |
| Volume | 0.07 CDM |
| Width | 2.76 in |
| Hight | 1.97 in |
| Weight | 0.121 LB |
| EAN or UPC | 662864742788 |
| Material | Reinforced Polyamide |
| Series | Hinges |
| Thread Size | M6 |
| Volume | 0.07 CDM |
| Width | 2.76 in |
| Hight | 1.97 in |
| Weight | 0.121 LB |
| EAN or UPC | 662864742788 |