features
- Tripod Base
- Leg base for conveyor or machinery support.
- Threaded nickel plated brass inserts for adjustable levelers.
- Stainless steel hardware included.
| Component Series | VG-TP |
| O.D. | 19.29 in |
| Feet Ring Dia. | 17.72 in |
| Thread | M16 |
| Measurement System | Metric |
| Type | Tripod Base |
| Material | POLYAMIDE |
| Pipe Size | 2 in Pipe |
| Part Height | 5.71 in, 145 mm |
| Weight | 3.4 LB |
| EAN or UPC | 787405759763 |

