- 10309024 / LEV511-04 M20X10.69IN SS 6A PA
| Volume | 1.87 GLL |
| Thread Size | M20 |
| Stem Material | Stainless Steel |
| Series | Support & Leveling Elements |
| Height | 10.69 in |
| Weight | 1.365 LB |
| EAN or UPC | 782934775949 |
| Volume | 1.87 GLL |
| Thread Size | M20 |
| Stem Material | Stainless Steel |
| Series | Support & Leveling Elements |
| Height | 10.69 in |
| Weight | 1.365 LB |
| EAN or UPC | 782934775949 |