- 10309061 / LEV511H-04 1-8X7.69IN ZN 6BL PA
| Series | Support & Leveling Elements |
| Volume | 1.403 GLL |
| Thread Size | 1-8 |
| Stem Material | Zinc Plated Steel |
| Height | 7.69 in |
| Weight | 1.529 LB |
| EAN or UPC | 782934776311 |
| Series | Support & Leveling Elements |
| Volume | 1.403 GLL |
| Thread Size | 1-8 |
| Stem Material | Zinc Plated Steel |
| Height | 7.69 in |
| Weight | 1.529 LB |
| EAN or UPC | 782934776311 |