- 10309105 / LEV511-04 3/4-10X7.69IN SS 6A PA
| Thread Size | 3/4-10 |
| Stem Material | Stainless Steel |
| Series | Support & Leveling Elements |
| Height | 7.69 in |
| Volume | 1.403 GLL |
| Weight | 0.934 LB |
| EAN or UPC | 782934776762 |
| Thread Size | 3/4-10 |
| Stem Material | Stainless Steel |
| Series | Support & Leveling Elements |
| Height | 7.69 in |
| Volume | 1.403 GLL |
| Weight | 0.934 LB |
| EAN or UPC | 782934776762 |