- 10309287 / LEV537-01 3/8-16X6.1IN ZN 6A PA
| Thread Size | 3/8-16 |
| Volume | 1.247 GLL |
| Height | 6.1 in |
| Stem Material | Zinc Plated Steel |
| Series | Support & Leveling Elements |
| Weight | 0.261 LB |
| EAN or UPC | 782934778810 |
| Thread Size | 3/8-16 |
| Volume | 1.247 GLL |
| Height | 6.1 in |
| Stem Material | Zinc Plated Steel |
| Series | Support & Leveling Elements |
| Weight | 0.261 LB |
| EAN or UPC | 782934778810 |