- 10309435 / LEV520-T-02 1-8X11.95IN SS 11 PA
| Series | Support & Leveling Elements |
| Thread Size | 1-8 |
| Height | 11.95 in |
| Stem Material | Stainless Steel |
| Volume | 2.026 GLL |
| Weight | 1.775 LB |
| EAN or UPC | 782934780295 |
| Series | Support & Leveling Elements |
| Thread Size | 1-8 |
| Height | 11.95 in |
| Stem Material | Stainless Steel |
| Volume | 2.026 GLL |
| Weight | 1.775 LB |
| EAN or UPC | 782934780295 |