- 10309449 / LEV511-02 3/4-10X6.2IN SS 6A PA
| Thread Size | 3/4-10 |
| Series | Support & Leveling Elements |
| Volume | 1.403 GLL |
| Height | 6.2 in |
| Stem Material | Stainless Steel |
| Weight | 0.72 LB |
| EAN or UPC | 782934780431 |
| Thread Size | 3/4-10 |
| Series | Support & Leveling Elements |
| Volume | 1.403 GLL |
| Height | 6.2 in |
| Stem Material | Stainless Steel |
| Weight | 0.72 LB |
| EAN or UPC | 782934780431 |