- 10309649 / LEV511-01 1/2-13X4.52IN SS 6A PA
| Thread Size | 1/2-13 |
| Height | 4.52 in |
| Stem Material | Stainless Steel |
| Series | Support & Leveling Elements |
| Volume | 0.779 GLL |
| Weight | 0.415 LB |
| EAN or UPC | 782934774249 |
| Thread Size | 1/2-13 |
| Height | 4.52 in |
| Stem Material | Stainless Steel |
| Series | Support & Leveling Elements |
| Volume | 0.779 GLL |
| Weight | 0.415 LB |
| EAN or UPC | 782934774249 |