- 10309710 / LEV511-03 3/4-10X10.69IN ZN 6A PA
| Height | 10.69 in |
| Stem Material | Zinc Plated Steel |
| Thread Size | 3/4-10 |
| Series | Support & Leveling Elements |
| Volume | 1.403 GLL |
| Weight | 1.255 LB |
| EAN or UPC | 782934773532 |
| Height | 10.69 in |
| Stem Material | Zinc Plated Steel |
| Thread Size | 3/4-10 |
| Series | Support & Leveling Elements |
| Volume | 1.403 GLL |
| Weight | 1.255 LB |
| EAN or UPC | 782934773532 |