- 10309757 / LEV511H-04 1-8X9.95IN ZN 6BL PA
| Thread Size | 1-8 |
| Volume | 1.714 GLL |
| Stem Material | Zinc Plated Steel |
| Series | Support & Leveling Elements |
| Height | 9.95 in |
| Weight | 2.105 LB |
| EAN or UPC | 782934772832 |
| Thread Size | 1-8 |
| Volume | 1.714 GLL |
| Stem Material | Zinc Plated Steel |
| Series | Support & Leveling Elements |
| Height | 9.95 in |
| Weight | 2.105 LB |
| EAN or UPC | 782934772832 |