description
- Articulating Plastic Leveler
- Series: , Base Diameter: 3, Spindle Length: 4.7-in, Thread: 1/2-13
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Thread (in) | 1/2-13 |
| Angle of Misalignment | ±4° |
| Material | Stainless Steel |
| Part Length (in) | 4.7 |
| Static Load Capacity | 1800 lbs |
| Leveler Type | Stainless Steel Leveler |
| Thread Length | 3.5 in |
| Thread Length (in) | 3.5 |
| Vibration PAD | Rubber |
| Part Height | 0.91 in |
| Component Series | 1770 |
| Static Load (lbs) | 1800 |
| Base Dia. | 3 in |
| Stem Material | Stainless Steel |
| Part Height (in) | 0.91 |
| Spindle Length | 4.7 in |
| Spindle Length (in) | 4.7 |
| Base Diameter (in) | 3 |
| Thread | 1/2-13 in |
| Measurement System | Inch |
| Length | 4.7 in |
| Weight | 0.75 LB |
| EAN or UPC | 787405151697 |

