description
- Articulating Plastic Leveler
- Series: VG-501, Base Diameter: 2.38, Spindle Length: 4.32-in, Thread: 1/2-13
features
- Reinforced polyamide base, stainless steel stem.
- Light duty articulating leveler for conveyor and machinery support.
| Base Height (in) | 0.9 |
| Spindle Length (in) | 4.32 |
| Spindle Length | 4.32 in |
| Angle of Misalignment | ±15° |
| Stem Thread | 1/2-13 |
| Measurement System | Inch |
| Stem Material | Stainless Steel |
| Material | POLYAMIDE |
| Base Height with Pad (in) | 0.97 |
| Static Load Capacity | 2000 lbs |
| Part Length (in) | 6.22 |
| Static Load (lbs) | 2000 |
| Base Diameter (in) | 2.38 |
| Vibration PAD | VG-504 |
| Base Height with Pad | 0.97 in |
| Leveler Type | Articulating |
| Component Series | VG-501 |
| Base Height | 0.9 in |
| Thread (in) | 1/2-13 |
| Length | 6.22 in |
| Base Dia. | 2.38 in |
| Thread | 1/2-13 in |
| Stem Material - Zinc (P)/Stainless | S |
| Weight | 0.5 LB |
| EAN or UPC | 787405238831 |

