description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 4.6-in, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support.
| Angle of Misalignment | ±15° |
| Component Series | VG-511 |
| Length | 6.2 in |
| Base Height | 0.73 in |
| Base Dia. | 4 in |
| Leveler Type | Articulating |
| Part Length (in) | 6.2 |
| Thread (in) | 3/4-10 |
| Stem Material - Zinc (P)/Stainless | S |
| Measurement System | Inch |
| Stem Material | Stainless Steel |
| Spindle Length (in) | 4.6 |
| Material | POLYAMIDE |
| Stem Thread | 3/4-10 |
| Vibration PAD | VG-512 |
| Thread | 3/4-10 in |
| Static Load Capacity | 2600 lbs |
| Spindle Length | 4.6 in |
| Base Diameter (in) | 4 |
| Base Height with Pad | 0.83 in |
| Static Load (lbs) | 2600 |
| Base Height with Pad (in) | 0.83 |
| Base Height (in) | 0.73 |
| Weight | 0.85 LB |
| EAN or UPC | 787405244559 |

