description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 9.09-in, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support with one lag holes for anchoring to floor.
| Number of Lag Holes | 1 |
| Base Height | 0.73 in |
| Base Height (in) | 0.73 |
| Static Load (lbs) | 2600 |
| Thread | 3/4-10 in |
| Material | POLYAMIDE |
| Measurement System | Inch |
| Vibration PAD | VG-512 |
| Base Height with Pad (in) | 0.83 |
| Static Load Capacity | 2600 lbs |
| Spindle Length | 9.09 in |
| Stem Material | Stainless Steel |
| Component Series | VG-511 |
| Stem Material - Zinc (P)/Stainless | S |
| No. of Lag Holes | 1 |
| Length | 10.69 in |
| Part Length (in) | 10.69 |
| Angle of Misalignment | ±15° |
| Base Dia. | 4 in |
| Spindle Length (in) | 9.09 |
| Stem Thread | 3/4-10 |
| Thread (in) | 3/4-10 |
| Base Diameter (in) | 4 |
| Lag Hole Diameter (in) | 0.48 |
| Base Height with Pad | 0.83 in |
| Leveler Type | Articulating |
| Lag Hole Dia. | 0.48 in |
| Weight | 1.32 LB |
| EAN or UPC | 787405245976 |

