description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: -mm, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel threaded ball. Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths. Skinned lag holes for optional use of holes for anchoring.
| Base Diameter (in) | 4 |
| Base Height with Pad | 0.83 in |
| Lag Hole Center Distance | 2.92 in |
| Base Height (in) | 0.73 |
| Stem Material | Stainless Steel |
| Static Load (lbs) | 2600 |
| Base Height with Pad (in) | 0.83 |
| Lag Hole Diameter (in) | 0.48 |
| Thread | 3/4-10 in |
| Angle of Misalignment | ±15° |
| Lag Hole Dia. | 0.48 in |
| Base Dia. | 4 in |
| Measurement System | Universal |
| Static Load Capacity | 2600 lbs |
| Material | POLYAMIDE |
| Length | 1.35 in |
| No. of Skinned Lag Holes | 2 |
| Lag Hole Center Distance (in) | 2.92 |
| Part Length (in) | 1.35 |
| Thread (in) | 3/4-10 |
| Number of Skinned Lag Holes | 2 |
| Base Height | 0.73 in |
| Component Series | VG-511 |
| Weight | 0.27 LB |
| EAN or UPC | 787405533271 |

