description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 6.09-in, Thread: 1-8
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment and two lag holes for anchoring to floor.
| Static Load (lbs) | 2600 |
| Base Height | 0.73 in |
| Number of Lag Holes | 2 |
| Thread | 1-8 in |
| Leveler Type | Articulating Leveler |
| Lag Hole Dia. | 0.48 in |
| Material | POLYAMIDE |
| Spindle Length | 6.09 in |
| Base Height with Pad | 0.83 in |
| Spindle Length (in) | 6.09 |
| Thread (in) | 1-8 |
| Base Dia. | 4 in |
| Part Length (in) | 7.69 |
| Component Series | VG-511 |
| No. of Lag Holes | 2 |
| Stem Thread | 1-8 |
| Base Height (in) | 0.73 |
| Length | 7.69 in |
| Lag Hole Diameter (in) | 0.48 |
| Base Diameter (in) | 4 |
| Stem Material | Stainless Steel |
| Static Load Capacity | 2600 lbs |
| Vibration PAD | VG-512 |
| Base Height with Pad (in) | 0.83 |
| Measurement System | Inch |
| Lag Hole Center Distance (in) | 2.92 |
| Lag Hole Center Distance | 2.92 in |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Angle of Misalignment | ±15° |
| Weight | 1.2 LB |
| EAN or UPC | 787405493179 |

