description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 8.35-in, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment and two lag holes for anchoring to floor.
| Measurement System | Inch |
| Static Load Capacity | 2600 lbs |
| Stem Thread | 3/4-10 |
| Lag Hole Dia. | 0.48 in |
| Base Diameter (in) | 4 |
| Thread | 3/4-10 in |
| No. of Lag Holes | 2 |
| Number of Lag Holes | 2 |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Lag Hole Center Distance | 2.92 in |
| Base Dia. | 4 in |
| Spindle Length | 8.35 in |
| Part Length (in) | 9.95 |
| Vibration PAD | VG-512 |
| Component Series | VG-511 |
| Stem Material | Stainless Steel |
| Material | POLYAMIDE |
| Base Height | 0.73 in |
| Static Load (lbs) | 2600 |
| Base Height with Pad | 0.83 in |
| Length | 9.95 in |
| Base Height (in) | 0.73 |
| Base Height with Pad (in) | 0.83 |
| Lag Hole Diameter (in) | 0.48 |
| Thread (in) | 3/4-10 |
| Spindle Length (in) | 8.35 |
| Angle of Misalignment | ±15° |
| Lag Hole Center Distance (in) | 2.92 |
| Leveler Type | Articulating Leveler |
| Weight | 1.2 LB |
| EAN or UPC | 787405493193 |

