description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 4.55-in, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment and two lag holes for anchoring to floor.
| Part Length (in) | 6.15 |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Vibration PAD | VG-512 |
| Base Dia. | 4 in |
| Stem Material | Stainless Steel |
| Base Height with Pad (in) | 0.83 |
| Lag Hole Diameter (in) | 0.48 |
| Thread | 3/4-10 in |
| Component Series | VG-511 |
| Thread (in) | 3/4-10 |
| Static Load Capacity | 2600 lbs |
| Base Diameter (in) | 4 |
| Base Height with Pad | 0.83 in |
| Base Height (in) | 0.73 |
| Leveler Type | Articulating Leveler |
| Measurement System | Inch |
| Material | POLYAMIDE |
| Lag Hole Center Distance | 2.92 in |
| Angle of Misalignment | ±15° |
| Number of Lag Holes | 2 |
| No. of Lag Holes | 2 |
| Spindle Length | 4.55 in |
| Length | 6.15 in |
| Base Height | 0.73 in |
| Stem Thread | 3/4-10 |
| Lag Hole Center Distance (in) | 2.92 |
| Spindle Length (in) | 4.55 |
| Lag Hole Dia. | 0.48 in |
| Static Load (lbs) | 2600 |
| Weight | 0.87 LB |
| EAN or UPC | 787405493216 |

