description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 8.35-mm, Thread: M20
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment and two lag holes for anchoring to floor.
| Thread (mm) | M20 |
| Vibration PAD | VG-512 |
| Material | POLYAMIDE |
| Base Height with Pad | 0.83 in |
| Stem Material | Stainless Steel |
| Lag Hole Center Distance (in) | 2.92 |
| Static Load Capacity | 2600 lbs |
| Leveler Type | Articulating Leveler |
| Base Height (in) | 0.73 |
| Spindle Length (in) | 8.35 |
| Component Series | VG-511 |
| Base Diameter (in) | 4 |
| Measurement System | Universal |
| No. of Lag Holes | 2 |
| Length | 9.95 in |
| Thread | M20 |
| Spindle Length | 8.35 in |
| Static Load (lbs) | 2600 |
| Number of Lag Holes | 2 |
| Stem Thread | M20 |
| Base Dia. | 4 in |
| Part Length (in) | 9.95 |
| Lag Hole Diameter (in) | 0.48 |
| Lag Hole Center Distance | 2.92 in |
| Angle of Misalignment | ±15° |
| Lag Hole Dia. | 0.48 in |
| Base Height | 0.73 in |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Base Height with Pad (in) | 0.83 |
| Weight | 1.38 LB |
| EAN or UPC | 787405493292 |

