description
- Articulating Plastic Leveler
- Series: VG-511, Base Diameter: 4, Spindle Length: 8.35-in, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Hex head at bottom of stem for easy adjustment and one lag holes for anchoring to floor.
| Stem Thread | 3/4-10 |
| Static Load (lbs) | 2600 |
| Leveler Type | Articulating Leveler |
| Base Height with Pad (in) | 0.83 |
| Component Series | VG-511 |
| Thread | 3/4-10 in |
| Stem Material | Stainless Steel |
| Base Diameter (in) | 4 |
| Spindle Length (in) | 8.35 |
| Lag Hole Center Distance (in) | 2.92 |
| Number of Lag Holes | 1 |
| Length | 9.95 in |
| Vibration PAD | VG-512 |
| Base Height | 0.73 in |
| Static Load Capacity | 2600 lbs |
| Base Height (in) | 0.73 |
| No. of Lag Holes | 1 |
| Lag Hole Center Distance | 2.92 in |
| Lag Hole Dia. | 0.48 in |
| Lag Hole Diameter (in) | 0.48 |
| Spindle Length | 8.35 in |
| Part Length (in) | 9.95 |
| Base Dia. | 4 in |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Angle of Misalignment | ±15° |
| Material | POLYAMIDE |
| Base Height with Pad | 0.83 in |
| Thread (in) | 3/4-10 |
| Measurement System | Inch |
| Weight | 1.25 LB |
| EAN or UPC | 787405493568 |

