description
- Articulating Plastic Leveler
- Series: VG-513, Base Diameter: 4.84, Spindle Length: 8.43-in, Thread: 1/8
features
- Reinforced polyamide base, stainless steel stem. Heavy duty articulating leveler for machinery support. Hex head at bottom of stem for easy adjustment.
| Static Load (lbs) | 4400 |
| Base Height (in) | 1.77 |
| Component Series | VG-513 |
| Base Height with Pad | 1.99 in |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Thread | 1/8 in |
| Stem Material | Stainless Steel |
| Material | POLYAMIDE |
| Spindle Length | 8.43 in |
| Part Length (in) | 10.83 |
| Base Dia. | 4.84 in |
| Length | 10.83 in |
| Vibration PAD | VG-514 & VG-514N |
| Base Height | 1.77 in |
| Base Diameter (in) | 4.84 |
| Static Load Capacity | 4400 lbs |
| Base Height with Pad (in) | 1.99 |
| Spindle Length (in) | 8.43 |
| Angle of Misalignment | ±15° |
| Stem Thread | 1/8 |
| Measurement System | Inch |
| Leveler Type | Articulating Leveler |
| Thread (in) | 1/8 |
| Weight | 1.3 LB |
| EAN or UPC | 787405494831 |

