description
- Articulating Plastic Leveler
- Series: VG-518, Base Diameter: 4.33, Spindle Length: 9.03-in, Thread: 3/4-10
features
- Reinforced polyamide base, stainless steel stem. Heavy duty leveler for machinery support.
| Base Height | 0.59 in |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Measurement System | Inch |
| Base Height with Pad (in) | 0.71 |
| Angle of Misalignment | ±15° |
| Stem Thread | 3/4-10 |
| Spindle Length (in) | 9.03 |
| Lag Hole Dia. | 0.43 in |
| Stem Material | Stainless Steel |
| No. of Skinned Lag Holes | 2 |
| Spindle Length | 9.03 in |
| Lag Hole Center Distance | 3.27 in |
| Base Height with Pad | 0.71 in |
| Static Load (lbs) | 4000 |
| Base Diameter (in) | 4.33 |
| Base Dia. | 4.33 in |
| Number of Skinned Lag Holes | 2 |
| Thread | 3/4-10 in |
| Vibration PAD | VG-516 |
| Material | POLYAMIDE |
| Lag Hole Center Distance (in) | 3.27 |
| Leveler Type | Support Leveler |
| Static Load Capacity | 4000 lbs |
| Part Length (in) | 10.85 |
| Lag Hole Diameter (in) | 0.43 |
| Component Series | VG-518 |
| Base Height (in) | 0.59 |
| Length | 10.85 in |
| Thread (in) | 3/4-10 |
| Weight | 1.3 LB |
| EAN or UPC | 787405495517 |

