description
- Articulating Plastic Leveler
- Series: VG-518, Base Diameter: 4.33, Spindle Length: 4.54-in, Thread: 5/8-11
features
- Reinforced polyamide base, stainless steel stem. Heavy duty leveler for machinery support.
| Lag Hole Dia. | 0.43 in |
| Stem Thread | 5/8-11 |
| Base Diameter (in) | 4.33 |
| Thread (in) | 5/8-11 |
| Material | POLYAMIDE |
| Length | 6.36 in |
| Static Load (lbs) | 4000 |
| Spindle Length (in) | 4.54 |
| Part Length (in) | 6.36 |
| Base Dia. | 4.33 in |
| Lag Hole Center Distance | 3.27 in |
| Base Height | 0.59 in |
| Static Load Capacity | 4000 lbs |
| Base Height with Pad | 0.71 in |
| Vibration PAD | VG-516 |
| Base Height with Pad (in) | 0.71 |
| Lag Hole Center Distance (in) | 3.27 |
| Component Series | VG-518 |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Angle of Misalignment | ±15° |
| Measurement System | Inch |
| Number of Skinned Lag Holes | 2 |
| Base Height (in) | 0.59 |
| Spindle Length | 4.54 in |
| Stem Material | Stainless Steel |
| No. of Skinned Lag Holes | 2 |
| Lag Hole Diameter (in) | 0.43 |
| Thread | 5/8-11 in |
| Leveler Type | Support Leveler |
| Weight | 0.67 LB |
| EAN or UPC | 787405495555 |

