description
- Vibration Pad
- Series: VG-534, Base Diameter: 1.31 for use with VG-533 Series
features
- Neoprene rubber, shore A70-80 Vibration and skid reduction pad, used with VG-533 series levelers.
| Measurement System | Universal |
| Vibration PAD | Neoprene Rubber |
| Material | RUBBER |
| Component Series | VG-534 |
| Base Dia. | 1.31 in |
| Base Diameter (in) | 1.31 |
| Weight | 0.2 LB |
| EAN or UPC | 726166449261 |

