- 10309241 / RCT HDLE 303 1/2-13X1.18IN ZN H3.13IN BK
| Thread Size | 1/2-13 |
| Type | Male |
| Series | Ratchet Handles |
| Volume | 0.277 GLL |
| Color | Black |
| Weight | 0.14 LB |
| EAN or UPC | 782934778124 |
| Thread Size | 1/2-13 |
| Type | Male |
| Series | Ratchet Handles |
| Volume | 0.277 GLL |
| Color | Black |
| Weight | 0.14 LB |
| EAN or UPC | 782934778124 |