- 10309338 / RCT HDLE 303 5/16-18X1.57IN ZN H2.16INBK
| Type | Male |
| Thread Size | 5/16-18 |
| Color | Black |
| Volume | 0.277 GLL |
| Series | Ratchet Handles |
| Weight | 0.075 LB |
| EAN or UPC | 782934779329 |
| Type | Male |
| Thread Size | 5/16-18 |
| Color | Black |
| Volume | 0.277 GLL |
| Series | Ratchet Handles |
| Weight | 0.075 LB |
| EAN or UPC | 782934779329 |