- 10309841 / RCT HDLE 303 M10X30MM SS H3.13IN BK
| Series | Ratchet Handles |
| Volume | 0.277 GLL |
| Type | Male |
| Color | Black |
| Handle Length | 79.5 mm |
| Thread Size | M10 |
| Weight | 0.14 LB |
| EAN or UPC | 782934771828 |
| Series | Ratchet Handles |
| Volume | 0.277 GLL |
| Type | Male |
| Color | Black |
| Handle Length | 79.5 mm |
| Thread Size | M10 |
| Weight | 0.14 LB |
| EAN or UPC | 782934771828 |