- 10309871 / RCT HDLE 303 M8X30MM SS H2.16IN BK
| Type | Male |
| Volume | 0.277 GLL |
| Color | Black |
| Handle Length | 54.9 mm |
| Thread Size | M8 |
| Series | Ratchet Handles |
| Weight | 0.075 LB |
| EAN or UPC | 782934771521 |
| Type | Male |
| Volume | 0.277 GLL |
| Color | Black |
| Handle Length | 54.9 mm |
| Thread Size | M8 |
| Series | Ratchet Handles |
| Weight | 0.075 LB |
| EAN or UPC | 782934771521 |