- 10098146 / RCT HDLE 302 D3/8-16IN PA BK
| Series | Ratchet Handles |
| Volume | 0.283 Hectoliter |
| Color | Black |
| Thread Size | 3/8-16 |
| Weight | 0.2 LB |
| EAN or UPC | 698210887636 |
| Series | Ratchet Handles |
| Volume | 0.283 Hectoliter |
| Color | Black |
| Thread Size | 3/8-16 |
| Weight | 0.2 LB |
| EAN or UPC | 698210887636 |