- 10309466 / TUBE END SQR 224 L1.5X.065IN 3/8-16IN
| Series | Support & Leveling Elements |
| Thickness | 0.75 in |
| Material | Reinforced Polyamide |
| Thread Size | 3/8-16 |
| Volume | 0.277 GLL |
| Weight | 0.018 LB |
| EAN or UPC | 782934780608 |
| Series | Support & Leveling Elements |
| Thickness | 0.75 in |
| Material | Reinforced Polyamide |
| Thread Size | 3/8-16 |
| Volume | 0.277 GLL |
| Weight | 0.018 LB |
| EAN or UPC | 782934780608 |