- 10309635 / TUBE END SQR 224 L2X.12IN 5/8-11IN
| Series | Support & Leveling Elements |
| Material | Reinforced Polyamide |
| Thread Size | 5/8-11 |
| Thickness | 0.120 in |
| Volume | 0.277 GLL |
| Weight | 0.025 LB |
| EAN or UPC | 782934774393 |
| Series | Support & Leveling Elements |
| Material | Reinforced Polyamide |
| Thread Size | 5/8-11 |
| Thickness | 0.120 in |
| Volume | 0.277 GLL |
| Weight | 0.025 LB |
| EAN or UPC | 782934774393 |