- 10309832 / TUBE END SQR 224 L1.5X.12IN 3/4-10IN
| Thread Size | 3/4-10 |
| Thickness | 0.120 in |
| Series | Support & Leveling Elements |
| Material | Reinforced Polyamide |
| Volume | 0.277 GLL |
| Weight | 0.018 LB |
| EAN or UPC | 782934771910 |
| Thread Size | 3/4-10 |
| Thickness | 0.120 in |
| Series | Support & Leveling Elements |
| Material | Reinforced Polyamide |
| Volume | 0.277 GLL |
| Weight | 0.018 LB |
| EAN or UPC | 782934771910 |