- 10309858 / TUBE END SQR 224 L2X.12IN 1/2-13IN
| Thread Size | 1/2-13 |
| Volume | 0.277 GLL |
| Series | Support & Leveling Elements |
| Material | Reinforced Polyamide |
| Thickness | 0.120 in |
| Weight | 0.03 LB |
| EAN or UPC | 782934771651 |
| Thread Size | 1/2-13 |
| Volume | 0.277 GLL |
| Series | Support & Leveling Elements |
| Material | Reinforced Polyamide |
| Thickness | 0.120 in |
| Weight | 0.03 LB |
| EAN or UPC | 782934771651 |