- 10091062 / TUBE END SQR 224 L2X.0.109IN 3/4-10IN
| Volume | 0.283 Hectoliter |
| Material | Reinforced Polyamide |
| Thickness | 0.120 in |
| Series | Support & Leveling Elements |
| Thread Size | 3/4-10 |
| Weight | 0.5 LB |
| EAN or UPC | 698210906535 |
| Volume | 0.283 Hectoliter |
| Material | Reinforced Polyamide |
| Thickness | 0.120 in |
| Series | Support & Leveling Elements |
| Thread Size | 3/4-10 |
| Weight | 0.5 LB |
| EAN or UPC | 698210906535 |