| Material | Steel |
| Outside Dia. | 2.652 in |
| Chain No. | 40, 41 |
| Bore Size | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Type | C |
| Bearing Type | Bronze Bushed |
| Overall Length | 1 in |
| No. of Teeth | 15 |
| Chain Pitch | 0.5 in |
| Weight | 0.56 LB |
| EAN or UPC | 782475051717 |

