features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Length | 200 ft |
| Material | UHMW-PE |
| Profile | Z Profile |
| Inch/Metric | Metric |
| Part Width | 0.79 in, 20.1 mm |
| Wear Surface Thickness | 0.12 in |
| Color | Black |
| Weight | 0.145 LB |
| EAN or UPC | 787405577992 |

