Skip to content Skip to navigation menu
System Plast19007V

19007V

19007V GUIDE/WEARSTRIPS-SIDE GUIDES
Item #102593190
System Plast19007V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ram extruded UHMW-PE.
  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • FDA & USDA complaint material.
Material UHMW-PE
Profile J-Leg
Length 200 ft
Weight 0.23 LB
EAN or UPC 787405573116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison