features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Part Width | 2.36 in, 59.9 mm |
| Profile | Rail Cover |
| Inch/Metric | Metric |
| Color | Green |
| Material | UHMW-PE |
| Weight | 0.62 LB |
| EAN or UPC | 787405161887 |

