features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Length | 200 ft |
| Wear Surface Thickness | 0.2 in |
| Color | Black |
| Material | UHMW-PE |
| Profile | Serpentine |
| Part Width | 0.24 in, 6.1 mm |
| Inch/Metric | Metric |
| Weight | 0.23 LB |
| EAN or UPC | 787405162549 |

