| Material | UHMW-PE |
| Length | 10 ft |
| Wear Surface Thickness | 2 in |
| Profile | Rectangular Wear Strip |
| Color | White |
| Part Width | 0.25 in, 6.4 mm |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 726166405106 |
| Material | UHMW-PE |
| Length | 10 ft |
| Wear Surface Thickness | 2 in |
| Profile | Rectangular Wear Strip |
| Color | White |
| Part Width | 0.25 in, 6.4 mm |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 726166405106 |