features
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Part Width | 0.313 in, 7.9 mm |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Color | White |
| Profile | Rectangular Wear Strip |
| Wear Surface Thickness | 3/4 in |
| Length | 10 ft |
| Weight | 1.0 LB |
| EAN or UPC | 787405408197 |

