| Profile | Rectangular Wear Strip |
| Color | White |
| Length | 10 ft |
| Wear Surface Thickness | 3 in |
| Inch/Metric | Inch |
| Material | UHMW-PE |
| Part Width | 0.75 in, 19.1 mm |
| Weight | 0.91 LB |
| EAN or UPC | 726166406530 |
| Profile | Rectangular Wear Strip |
| Color | White |
| Length | 10 ft |
| Wear Surface Thickness | 3 in |
| Inch/Metric | Inch |
| Material | UHMW-PE |
| Part Width | 0.75 in, 19.1 mm |
| Weight | 0.91 LB |
| EAN or UPC | 726166406530 |