| Part Width | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Wear Surface Thickness | 1.5 in |
| Length | 10 ft |
| Color | White |
| Material | UHMW-PE |
| Profile | Rectangular Wear Strip |
| Weight | 0.61 LB |
| EAN or UPC | 787405409606 |
| Part Width | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Wear Surface Thickness | 1.5 in |
| Length | 10 ft |
| Color | White |
| Material | UHMW-PE |
| Profile | Rectangular Wear Strip |
| Weight | 0.61 LB |
| EAN or UPC | 787405409606 |