| Temperature Range [Max] | 180 °F |
| Coilability | Yes |
| Standard | FDA Accepted |
| Part Height | 0.75 in, 19.1 mm |
| Length | 126 in |
| Profile | Serpentine |
| Part Width | 0.5 in, 12.7 mm |
| Material | UHMW-PE |
| Color | White |
| Inch/Metric | Inch |
| Weight | 0.16 LB |
| EAN or UPC | 787405093423 |
| Temperature Range [Max] | 180 °F |
| Coilability | Yes |
| Standard | FDA Accepted |
| Part Height | 0.75 in, 19.1 mm |
| Length | 126 in |
| Profile | Serpentine |
| Part Width | 0.5 in, 12.7 mm |
| Material | UHMW-PE |
| Color | White |
| Inch/Metric | Inch |
| Weight | 0.16 LB |
| EAN or UPC | 787405093423 |