features
- ValuTrac II Straight section for tab chain.
- Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick.
- No entrapment or debris buildup areas for easy cleaning.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Measurement System | Universal |
| Material | NOLU-BR |
| Track Width | 3.75 in |
| Length | 10 ft |
| Straight or Curve | Straight |
| Carry or Return | Carry |
| Chain Series Used With | 879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4 |
| Part Height | 1 in |
| Component Series | VT2-980 |
| Weight | 7.7 LB |
| EAN or UPC | 787405524019 |

